Shop All Strapping Equipment
Global Industrial
Sealer for 1/2 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red
Mfr # 412415
Zoro # G408654628
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Steel
- For Strapping Width 4/1/2016
- Color Black
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412415
- Zoro # G408654628
- UPC # 707022404419
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 4/1/2016 |
Length | 16 in |
Details
For Use With | Steel |
Color | Black |
Description
Steel constructed, this double notch crimper tool allows a strap width of -1/2. This heavy duty crimper is ideal for crimping heavy steel with a minimum thickness of 0.023. The dimensions are 16L x 4-1/16W x 1-3/8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- GLOBAL INDUSTRIAL Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red (412414)
- GLOBAL INDUSTRIAL Sealer for 3/4 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412416)
- GLOBAL INDUSTRIAL Drop-In Strapping Cart (412681)
- ZORO SELECT Steel Strapping Tensioner, Manual (3CUN7)
- ZORO SELECT Plastic Strapping Tensioner, Plastic (2CXN8)
- PAC STRAPPING Poly Strapping Kit, Self-Dispensing, 1/2 x 3,000' Coil With Tensioner, Buckles & Cutter (SP-W)
- TEKNIKA STRAPPING SYSTEMS 3/4" Steel Strapping Tool Set, HD Tensioner/Sealer (MUL-420, MUL-430)
- Global Industrial Strapping