Shop All Floor Scrubber Parts
Global Industrial
Scrub Brush for 22 Auto-Ride On Floor Scrubber
Mfr # 641409
Zoro # G208657775
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 22
- For Use With Global Ride-On Floor Scrubber 641407
- Material Plastic
- Tread Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641409
- Zoro # G208657775
- UPC # 707022370141
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Machine Size | 22 |
Tread Width | 22 |
Details
Item | Scrub Brush |
For Use With | Global Ride-On Floor Scrubber 641407 |
Material | Plastic |
Description
For use with 22 ride-on floor scrubber. Scrub brush bristles are flexible and will conform to uneven or textured surfaces for a thorough clean. Scrub brushes are used instead of a pad driver and floor pad.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE 50 PK (1950)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 (4156724)
- BISSELL Floor Swpr Man Natrl (92N0)
- BRIGHT AIR Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz, PK6 (BRI 900228)
- GLOBAL INDUSTRIAL Replacement Suction Hose for 641407 Floor Scrubber (RP6472)
- GLOBAL INDUSTRIAL Replacement Scrub Brushes for Mini Floor Scrubber, 2PK (641376)
- GLOBAL INDUSTRIAL 20 Replacement Pad Driver, VF82057 (261129)
- GLOBAL INDUSTRIAL Replacement Filter Assembly Global for 261990, 641250, 641745 Floor Scrubbers (RP6581)
- GLOBAL INDUSTRIAL 4 Gallon Solution Tank for Floor Machines, External Mount, Plastic (641262)
- GLOBAL INDUSTRIAL Replacement Rubber Skirts for 641245 Floor Scrubber (RP6483)
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- Global Industrial Floor Scrubber Parts