Shop All Shovels and Scoops
Global Industrial
Scoop Shovel, Polyethylene Blade, Yellow
Mfr # 493699
Zoro # G709146570
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polyethylene
- Handle Color Yellow
- Color Yellow
- Type Accessory
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493699
- Zoro # G709146570
- UPC # 707022461955
- Country of Origin Canada
- Category Shovels and Scoops
Details
Blade Material | Polyethylene |
Handle Color | Yellow |
Item | Scoop Shovel |
Color | Yellow |
Type | Accessory |
Blade Type | Scoop |
Description
Made using high density, UV protected polyethylene that is water, weather and corrosion resistant. Hand Scoop allows easy dispensing and spreading of salt or sand contents. Molded in handle for easy lifting. Bright yellow color with 4 liter capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 3/16", Ruby, 60 Medium Grit (1150030)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- KENT INTERNATIONAL Kent 67414 Bicycle Chain (96082)
- REMCO Non-Sparking Scoop 9" L x 6" W x 3.5" H (TLS290)
- RUGG Garden Spade Shovel, 30 in L Handle, Blue (CO2)
- PATIOPLUS Transplanter Shovel, Tempered Steel Head (PA1648031)
- TOOLITE #2 14 ga Forward Turn Step Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow (49503GR)
- JOHN DEERE 42 in Digging Shovel, Steel, Wood Handle (PRY-RBA-SP-JD)
- WESTWARD #12 14 ga Not Applicable Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle (3YU77)
- CORONA TOOLS Trowel, Stainless steel Blade, Wood Handle (CT 3214)
- Global Industrial Lawn & Garden Tools