Shop All Feminine Product Dispensers
Global Industrial
Sanitary Napkin Disposal, Stainless Steel
Mfr # 641087
Zoro # G608620423
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Single Sided
- Color Stainless
- Depth 3-7/8 in
- Material Stainless Steel
- Height 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641087
- Zoro # G608620423
- UPC # 707022326391
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Depth | 3-7/8 in |
Height | 9-1/2 in |
Width | 7-1/2 in |
Details
Container Mounting Style | Single Sided |
Item | Sanitary Receptacle |
Color | Stainless |
Material | Stainless Steel |
Finish | Satin |
Description
The all-welded Sanitary Napkin Disposal is constructed of 22 gauge stainless steel with a brushed satin finish. Lid features full hinge for added durability. One gallon capacity is ideal for high traffic areas. Sanitary Napkin Disposal can be mounted on the wall or partition mounting hardware sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS Fukuda Denshi ECG Telemetry Leadwire - 3 Leads Pinch/Grabber (LFD3-90P0)
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- EVOGEN No-Touch Compact Dual Menstrual Care Dis (EVNT4)
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- STOUT Tidy Girl Sanitary Disposal Bags, PK600 (TG-7514P10)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- BOBRICK Napkin/Tampon Vendor (2706C)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- Global Industrial Feminine Product Dispensers