Shop All Anti-slip tapes, Treads & Stair Nosings
Global Industrial
Safety Tape, 3W x 108'L, 5 Mil, Yellow, 1 Roll
Mfr # 670652YL
Zoro # G608611612
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material Vinyl
- Length 108 in
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670652YL
- Zoro # G608611612
- UPC # 707022488679
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 108 in |
Details
Color | Yellow |
Material | Vinyl |
Thickness | 5 |
Description
Outline aisles, walkways, and changes in floor-height with the Global Industrial; Safety Tape. The PVC tape is durable making it ideal for marking hazards on floors, walls, and equipment in various work settings. Made of vinyl film with a rubber adhesive system, the tape will adhere to most clean and dry surface areas and is commonly used in aisle demarcation, color coding, and pipe-banding applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- FLEMING SUPPLY Oversized Boot Tray- All Weather Plastic Utility Shoe Mat- Water Resistant to Protect Floors, Black (364564ZXO)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Red/White, 1 Roll (670652RW)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670652YB)
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 4W x 108'L, 5 Mil, Red/White, 1 Roll (670653RW)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670651YB)
- GLOBAL INDUSTRIAL Safety Tape, 4W x 108'L, 5 Mil, Red, 1 Roll (670653RD)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- Global Industrial Anti-slip tapes, Treads & Stair Nosings