Shop All Quick Connect Fittings
Global Industrial
Safety Quick Coupling, 1/4 FNPT, Industrial Interchange
Mfr # 133743
Zoro # G108619736
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Polyamide Composite
- Color Black
- Length 2.64 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 133743
- Zoro # G108619736
- UPC # 707022491075
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Length | 2.64 in |
Width | 1.25 in |
Details
Quick Connect Air Coupling Material | Polyamide Composite |
Color | Black |
Description
Ensure top-notch performance of your air tools with the Global Industrial, Safety Quick Coupling. The composite body is durable and able to withstand harsh working conditions, making it ideal for use in Industrial manufacturing as well as automotive assembly lines, body shops, electronics, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJ BULKHEAD NUT (0306-16)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- FOSTER Plug, 3/8" MPT, Steel 310 Series (310-42)
- FOUR SEASONS Fitting Hose Splicer, 84742 (84742)
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- MILTON INDUSTRIES 3/8" Male Coupler G-Style (s-314VKIT)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel Hose End Fitting for 1/4 Inch NPT Polyurethane Hose (HU14 Series) (HRPZ24-1)
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- Global Industrial Quick Connect Fittings