Shop All Cart, Truck & Dolly Parts
Global Industrial
Safety Push Handle, Chrome, 21W
Mfr # AE21C
Zoro # G408612369
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Assembled No
- Finish Chrome
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AE21C
- Zoro # G408612369
- UPC # 707022002318
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Depth | 21 in |
Details
Material | Steel |
Color | Chrome |
Assembled | No |
Finish | Chrome |
Description
For 21D Shelves. Adjusts easily at 1 incrementsUse along with our Casters to convert shelves into mobile storage carts and trucks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- ZORO SELECT Adj. Gantry Crane, 4 in. I Beam Flange W (AHS-4-10-12)
- US CARGO CONTROL Airline-Style Track Filler Strip - 10' (ATFILLER10FT)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- HAMILTON Mort Wheel, 20X3 1-1/4Tprd (W-2030-RT-1-1/4)
- RUBBERMAID COMMERCIAL Wheel, For Use With 1D656, 4YX34-6 (GRFG1305L30000)
- Global Industrial Cart, Truck & Dolly Parts