Shop All Safety Goggles
Global Industrial
Safety Goggles with Neoprene Strap, Anti-Fog, Clear Lens/Frame
Mfr # 708582AF
Zoro # G611865644
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Impact Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708582AF
- Zoro # G611865644
- UPC # 707022465342
- Country of Origin China
- Category Safety Goggles
Details
Features | Impact Resistant |
Description
Whether youftre working with hammers or surveying a construction site, the Global Industrial™ Safety Goggles with Direct Ventilation and Anti-Fog offer optical protection you can depend on. This single pair of goggles accommodates for eye protection at job sites, in and outside warehouses, and many other environments. The lens is impact resistant and in addition to being anti-fog, the side of the frames have small vented holes to prevent fogging. The elastic band and universal shape of the goggle are designed to ensure a snug fit around the user profile. Features: Lightweight and impact resistant. Elastic strap ensures a secure fit. Easy to carry among other protective gear and tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR25)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series (GB6420SDT)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- Global Industrial Eye Protection