Shop All Drum Accessories
Global Industrial
S56X4 Tri Sure Male Buttress to 2 Female BSP Pipe Thread
Mfr # B700363
Zoro # G008653533
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Color Black
- Features 15, 30 or 55 Gallon Drums
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B700363
- Zoro # G008653533
- UPC # 707022368780
- Country of Origin China
- Category Drum Accessories
Details
Item | Drum Bung Adapters |
Seal Material | Polypropylene |
Color | Black |
Features | 15, 30 or 55 Gallon Drums |
Assembly | Not Required |
Description
S56 x 4 Tri Sure male Buttress to 2 female BSP pipe thread for installing pumps on plastic drums. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shelf Support 5Mm Cd8 (243388)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress Dust Cap (493517)
- ZORO SELECT Drum Funnel without Spout (28689)
- Global Industrial Drum Accessories