Shop All Traffic Barricades
Global Industrial
Rubber Parking Stop/Curb Block, 48inL, Black w/ Yellow Stripes
Mfr # 670596
Zoro # G011919299
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670596
- Zoro # G011919299
- UPC # 707022470735
- Country of Origin China
- Category Traffic Barricades
Description
Resistant to damage from UV light, moisture, gases, and oils. Includes reflective tape throughout for higher visibility. Easily creates space and organizes parking areas. Prevent drivers from parking too close to fencing, buildings, and other vehicles with the Global IndustrialTM Rubber Parking Stop. Made of durable rubber material and resistant to UV rays, these parking stops work well with various types of surfaces, making them ideal for added safety in warehouses, as well as commercial and residential parking garages. Mount Type: Mounting holes. Actual weight: 23.15 lbs. Color finish: Black with Yellow stripes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (99-1-6200B-L)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XS, 1 Pair (56JK80)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-ER)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow (670594)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-ER)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-AB)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- Global Industrial Traffic Safety