Shop All Boat Anchors & Equipment
Global Industrial
Rubber Dock Bumper, 24W x 4.5D x 10H
Mfr # 988028
Zoro # G808619937
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Dock Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988028
- Zoro # G808619937
- UPC # 707022316095
- Country of Origin China
- Category Boat Anchors & Equipment
Details
Type | Heavy Duty Dock Bumper |
Description
Absorbs over 80% of the impact force. Pre-drilled 13/16 anchor bolt holes offer quick installation. Allow 12 between each bumper for dependable protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Compression Gauge (JCTR10)
- CROWN AUTOMOTIVE WINDSHIELD FRAME KIT (WRANGLER YJ) (55020432K)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- A & I PRODUCTS Glass, Center Windshield 65" x45" x4" (A-T196237)
- GLOBAL INDUSTRIAL Rubber Dock Bumper 12W x 4.5D x 10H (988026)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- GREENFIELD PRODUCTS Greenfield Products 2114-B PVC Coated Anchor Chain - 3/16" x 4', Black (2114-B)
- MEGAWARE Skegguard 27311 Ss Mercury 300-350 Verado 2015 - (27311)
- SEACHOICE 44566 Anchor Rode<BR>Rope: 1/2" x 200Ft. Rope: 1/4" x 10Ft Chain (44566)
- CAR DEALER DEPOT Mesh Bug Sponge - 3" X 5" X 1" (1X)
- SEACHOICE White PVC Coated Galvanized Anchor Lead Chain 3/16" x 4' (44401)
- Global Industrial Boat Anchors & Equipment