Shop All Dock Bumpers
Global Industrial
Rubber Dock Bumper, 18W x 4.5D x 10H
Mfr # 988027
Zoro # G408621927
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 20 in
- Material Rubber
- Overall Depth 4/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988027
- Zoro # G408621927
- UPC # 707022316088
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 20 in |
Overall Depth | 4/1/2002 |
Details
Bumper Shape | Rectangular |
Material | Rubber |
Color | Black |
Item | Heavy Duty Dock Bumper |
Description
Absorbs over 80% of the impact force. Pre-drilled 13/16 anchor bolt holes offer quick installation. Allow 12 between each bumper for dependable protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- SURTEK Swivel Eye Pulley 34 (151035)
- GLOBAL INDUSTRIAL Heavy-Duty Dock Bumper, 11W x 4.5D x 24H (988031)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H (B54112)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H (B184085)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 24L x 4-1/4W x 4H (B54113)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- Global Industrial Dock Bumpers