Shop All Boat Anchors & Equipment
Global Industrial
Rubber Dock Bumper 12W x 4.5D x 10H
Mfr # 988026
Zoro # G108591599
original price:
$61.75
15% off
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty Dock Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988026
- Zoro # G108591599
- UPC # 707022316071
- Country of Origin China
- Category Boat Anchors & Equipment
Details
Type | Heavy Duty Dock Bumper |
Description
Pre-drilled 13/16 anchor bolt holes offer quick installation. Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4 thick steel rods and mounted to 1/4 thick angle iron brackets. Allow 12 between each bumper for dependable protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT QuickPin NoLatch 2516 AFrame Trailer Coupler 14000 lbs (25474)
- BAL PRODUCTS 2,000 lb Telescopic Stabilizers for RV Trailers, 24" (24830)
- GATES Auto V-Belt, Industry Number K081264HD (K081264HD)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- LEWMAR Pro Series Fastening Kit, Metric (66000108)
- JIF MARINE JIF MARINE CUK-O Pontoon Fence Riser Kit (CUK-O)
- EXTREME MAX Extreme Max 3006.6762.4 Soft Point Stainless Steel Dock Cleat - 6”, Value 4-Pack (3006.6762.4)
- EXTREME MAX Extreme Max 3006.6599 BoatTector PVC-Coated Anchor Lead Chain - 5/16" x 5', Black (3006.6599)
- DOCK EDGE Dock Edge Heavy Slant "P" Profile, 24 ft. (3x8' lengths), Grey - DE1212F (DE1212F)
- EXTREME MAX Extreme Max 3006.2276 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-5/8" x 250' &Gold (3006.2276)
- Global Industrial Boat Anchors & Equipment