Shop All Dock Bumpers
Global Industrial
Rubber Dock Bumper 11W x 4.5D x 20H
Mfr # 988030
Zoro # G208641125
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 20 in
- Overall Width 13 in
- Overall Depth 4/1/2002
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988030
- Zoro # G208641125
- UPC # 707022316118
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 20 in |
Overall Width | 13 in |
Overall Depth | 4/1/2002 |
Details
Bumper Shape | Rectangular |
Material | Rubber |
Color | Black |
Item | Heavy Duty Dock Bumper |
Description
Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4 thick steel rods and mounted to 1/4 thick angle iron brackets. Pre-drilled 13/16 anchor bolt holes offer quick installation. Allow 12 between each bumper for dependable protection. Absorbs over 80% of the impact force.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, NBR Foot Pad, Ivory (GDR-80-S-HUP)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- NATIONAL MFG/SPECTRUM BRANDS HHI 18 Ferrule and Stop (N100-316)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H (B54112)
- GLOBAL INDUSTRIAL Trailer & Crane Bumper, 3-1/2W x 6L x 3-1/2H (B183967)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 12L x 4.25W x 4H (B54110)
- GLOBAL INDUSTRIAL Rubber Dock Bumper, 18W x 4.5D x 10H (988027)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 38inW x 4-1/2inD x 10inH (24-1056)
- Global Industrial Dock Bumpers