Shop All Crowd Control Post & Ropes
Global Industrial
Rubber Base For Delineator Post, Hexagonal
Mfr # 670607
Zoro # G608620638
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Rubber
- Overall Length 10.25 in
- Rope Color Black
- For Use With Global Industrial™ Portable Reflective Delineator Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670607
- Zoro # G608620638
- UPC # 707022471435
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 10.25 in |
Details
Post Material | Rubber |
Rope Color | Black |
For Use With | Global Industrial™ Portable Reflective Delineator Posts |
Description
The Global Industrial; Rubber Delineator Post Base is compatible with the Global Industrial; Portable Reflective Delineator Post model numbers 670603, 670604, and 670605 sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (11-318)
- TILLMAN Full Lth Bk, 4In-Cd, PR (1528)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-2X (56001-13-1-YEL-2X)
- PORTWEST Iona Cotton Coverall, XL (C814)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- Global Industrial Crowd Control Post & Ropes