Shop All Safety and Security Mirrors
Global Industrial
Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle
Mfr # 670551
Zoro # G608620522
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 in
- Length 20 in
- Mirror Shape Roundtangular
- Backing Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670551
- Zoro # G608620522
- UPC # 707022464819
- Country of Origin Canada
- Category Safety and Security Mirrors
Dimensions
Width | 30 in |
Length | 20 in |
Details
Item | Convex Safety Mirror |
Mirror Shape | Roundtangular |
Backing Material | Acrylic |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 HB/40-40 KA Green)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking Or Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1541)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 18 Dia., 360° Viewing Angle (670538)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- VISION METALIZERS Full Dome Acrylic Drop-In Mirror, Indoor, 23" Dia. W/2'x2' Panel, 360° Viewing Angle (DC22***)
- Global Industrial Safety and Security Mirrors