Shop All Safety and Security Mirrors
Global Industrial
Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle
Mfr # 670550
Zoro # G308620556
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Roundtangular
- Backing Material Acrylic
- Width 18 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670550
- Zoro # G308620556
- UPC # 707022464802
- Country of Origin Canada
- Category Safety and Security Mirrors
Dimensions
Width | 18 in |
Length | 12 in |
Details
Mirror Shape | Roundtangular |
Item | Convex Safety Mirror |
Backing Material | Acrylic |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76449-NUV-H707RL)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- GLOBAL INDUSTRIAL Rectangular Flat Glass Convex Mirror, Indoor, 16x24 (670560)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670548)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- Global Industrial Safety and Security Mirrors