Shop All Trash Cans
Global Industrial
Round Yellow, Plastic
Mfr # 240458YL
Zoro # G208610916
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240458YL
- Zoro # G208610916
- UPC # 707022402194
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 22-1/2 in |
Details
Container Shape | Round |
Color | Yellow |
Material | Plastic |
Description
Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plunger, Force Cup, Prfsnl Style, Black, 6" (D18002)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- VIKAN VIKAN Purple 24" Squeegee Head (77148)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Oven Guard Ready-to-Use Oven Protectant (147OVENGUARD)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- GLOBAL INDUSTRIAL Round White, Plastic (240458WH)
- GLOBAL INDUSTRIAL Square Black, Steel (641616WBK)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641314BK)
- SAFCO 15 gal Round Open Top Dome Waste Receptacle, Black, Stainless Steel (SAF9639BL)
- Global Industrial Trash Cans