Shop All Trash Cans
Global Industrial
Round White, Plastic
Mfr # 240456WH
Zoro # G808610842
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 17-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240456WH
- Zoro # G808610842
- UPC # 707022402156
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 17-1/8 in |
Details
Container Shape | Round |
Color | White |
Material | Plastic |
Description
Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 90 PK (E84574)
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic (FGD25306RD00)
- WINSOL Super Slip Wetting Agent Gallon (6349)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT142)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240456GY)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240456BN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Bright Orange (240464BORB)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Round Metal Trash Can, Black, Steel (641596BK)
- GLOBAL INDUSTRIAL Round Orange, Plastic (240464OR)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- Global Industrial Trash Cans