Shop All Recycling Bins
Global Industrial
Round Standard Recycling Can, Silver, Aluminum
Mfr # 240718R
Zoro # G408610365
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32-1/4 in
- Color Silver
- Material Aluminum
- Container Shape Round
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240718R
- Zoro # G408610365
- UPC # 707022469883
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 32-1/4 in |
Length | 18 in |
Width/Diameter | 18 |
Details
Item | Standard Recycling Can |
Color | Silver |
Material | Aluminum |
Container Shape | Round |
Description
Easily blend trash receptacles into your environment with the Global Industrial, Round Open Top Recycling Trash Can. Its open top makes it easy for users to discard waste plus, its satin clear finish adds to the dcor of any commercial space, including hotel lobbies, airports, and shopping malls. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. Measures: 32-1/4 H x 18 W x 18 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- FORMULA 409 Cleaner/Degreaser Disinfectant, 32 Oz Trigger Spray Bottle, Liquid, Clear (35306)
- PREMIER 2.5" Nylon/Poly Brush (17212)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- WITT INDUSTRIES Witt Industries AL18-CLR-R Decorative Aluminum Series Recycling Receptacle (AL18-CLR-R)
- Global Industrial Recycling Bins