Shop All Recycling Bins
Global Industrial
Round Standard Recycling Can, Silver, Aluminum
Mfr # 240716R
Zoro # G008591682
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Length 15 in
- Container Shape Round
- Height 30-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240716R
- Zoro # G008591682
- UPC # 707022469890
- Country of Origin China
- Category Recycling Bins
Dimensions
Length | 15 in |
Height | 30-1/2 in |
Width/Diameter | 15 |
Details
Color | Silver |
Material | Aluminum |
Item | Standard Recycling Can |
Container Shape | Round |
Description
Easily blend trash receptacles into your environment with the Global Industrial, Round Open Top Recycling Trash Can. Its open top makes it easy for users to discard waste plus, its satin clear finish adds to the dcor of any commercial space, including hotel lobbies, airports, and shopping malls. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. Measures: 30-1/2 H x 15 W x 15 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- RENOWN 24X5 2-PLY WHITE PREMIUM TWIST COTTON DUST MOP (REN02271-IB)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- Global Industrial Recycling Bins