Shop All Trash Cans
Global Industrial
Round Slatted Trash Can, Green, Steel
Mfr # 260803GN
Zoro # G408620265
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Green
- Material Steel
- Height 41-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 260803GN
- Zoro # G408620265
- UPC # 707022337892
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 41-3/4 in |
Details
Container Shape | Round |
Color | Green |
Material | Steel |
Item | Slatted Trash Can |
Description
Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top for extra strength. Steel garbage cans endure extreme climate conditions making them great for outdoor use. Rain Cap Lid prevents rain or snow from entering container. Includes anchor kit and black plastic liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Fine-Duty Bristles - 801 (801)
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- SPRAY & FORGET House and Deck Cleaner 32 oz Liquid (SFDHEQ06)
- DAYTON Rectifier (31UK85)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641314BK)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Green, Plastic (240460GN)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- GLOBAL INDUSTRIAL Round Black, Plastic (240464BK)
- GLOBAL INDUSTRIAL Round Blue, Steel (237634BL)
- NUSTEEL Concrete Stone Wooden Finish Wastebasket (CON8H)
- Global Industrial Trash Cans