Shop All Trash Cans
Global Industrial
Round Silver, Stainless Steel
Mfr # 641423SS
Zoro # G308657781
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 30-1/4 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641423SS
- Zoro # G308657781
- UPC # 707022377560
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 30-1/4 in |
Details
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Description
Ideal for use in high traffic areas. Receptacle is constructed of stainless steel with a brushed finish. Features slip-resistant base to keep receptacle in place during use. Includes bag cinches to keep trash bag liners in place. The grip handles allow the can to easily be moved. Overall Dimensions: 16Dia. X 30-1/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEC Contec ContecClean Cloth Wipes, 12in x 13in, White, Quarterfolded (PRMW1213)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZCA3)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- UNGER Floor Squeegee, Curved, 24" W (FP60C)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- GLOBAL INDUSTRIAL Square Black, Plastic (237281BK)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 20 Gallon Gray (240458GYB)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Bright Orange (240464BORB)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- Global Industrial Trash Cans