Shop All Trash Cans
Global Industrial
Round Silver, Aluminum
Mfr # 240718
Zoro # G108610276
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Silver
- Material Aluminum
- Height 32 in
- Finish Satin Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240718
- Zoro # G108610276
- UPC # 707022021128
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 in |
Details
Container Shape | Round |
Color | Silver |
Material | Aluminum |
Finish | Satin Clear |
Description
ALUMINUM OPEN TOP TRASH CONTAINERS
35 Gallon Container Satin Clear Finish
Trash container is made from heavy gauge aluminum that is corrosion resistant and firesafe. Features large opening for waste disposal. Two-piece design creates an overlap area and eliminates visibility of liner.
35 Gallon Container Satin Clear Finish
Trash container is made from heavy gauge aluminum that is corrosion resistant and firesafe. Features large opening for waste disposal. Two-piece design creates an overlap area and eliminates visibility of liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Non-Para Toilet Bowl Rim Hanger, Cherry, 12PK (601GG)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, White (GW104)
- 3M Burnishing Pad, 24 In, Pink, PK5 (3600)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641600SS)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (237726BK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 32 Gallon White (240460WHCL)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (641423SS)
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black, 34 in Dia, Plastic (758701)
- Global Industrial Trash Cans