Shop All Recycling Bins
Global Industrial
Round Multi Purpose Recycling Can, Silver, Aluminum
Mfr # 641602
Zoro # G108591865
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Aluminum
- Color Silver
- Height 32-11/16 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641602
- Zoro # G108591865
- UPC # 707022469869
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 32-11/16 in |
Length | 20 in |
Width/Diameter | 20 |
Details
Container Shape | Round |
Material | Aluminum |
Item | Multi Purpose Recycling Can |
Color | Silver |
Description
Add style and dcor to any environment with the Global Industrial, Aluminum Round Multi-Stream Trash Can. This receptacle is equipped with two plastic liners and an open top, making it easy and quick for patrons to recycle or discard waste. Built to handle a high volume of garbage or recycling, this can is perfect for use in shopping malls, cafs, or airports. Its modern design and satin finish will seamlessly upgrade any commercial space. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. Measures: 32-11/16 H x 20 W x 20 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 11 in Sweep Face Angle Broom, Purple (62508)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Black/Mint, PK10 (PWR-7BK-10)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- GLAD 13 gal Trash Bags, 24 in x 25 in, Extra Heavy-Duty, 0.82 mil, White, 100 PK (70427)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- Global Industrial Recycling Bins