Shop All Recycling Bins
Global Industrial
Round Multi Purpose Recycling Can, Silver, Aluminum
Mfr # 641601
Zoro # G708620453
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-11/16 in
- Container Shape Round
- Material Aluminum
- Height 32-1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641601
- Zoro # G708620453
- UPC # 707022469852
- Country of Origin China
- Category Recycling Bins
Dimensions
Length | 17-11/16 in |
Height | 32-1/4 in |
Width/Diameter | 17-11/16 |
Details
Container Shape | Round |
Material | Aluminum |
Item | Multi Purpose Recycling Can |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- PROTEAM Cordless Vacuum Kit, Li-Ion, 10A Current, Voltage: 36 V (107645)
- JANITIZED Shop-Vacuum 90672, PK2 (90672)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Blue, Plastic (261937)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- Global Industrial Recycling Bins