Shop All Trash Cans
Global Industrial
Round Hands Free Trash Can, White, Steel
Mfr # 237752WH
Zoro # G808610323
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Steel
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 237752WH
- Zoro # G808610323
- UPC # 707022014878
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 16 in |
Details
Container Shape | Round |
Color | White |
Material | Steel |
Item | Hands Free Trash Can |
Description
Self closing steel can for sanitary use. Zinc-plated powder coat finish. Includes plastic inner container with carry handle for easy emptying. 3-1/2 gallon capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, (451 Sheets/Roll, 60 Rolls/Case) (17713)
- REMCO 7"L White Scrub Brush (35875)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- KOHLER 8-Gallon Loft Stainless Steel Step Can (20941-BST)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Silver, Steel (641313SS)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240460BOR)
- GLOBAL INDUSTRIAL Rectangle Mobile Trash Can, Blue, Plastic (B2239508)
- GLOBAL INDUSTRIAL Square Tan, Wood (603589)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240460BL)
- HAPCO-ELMAR 14 qt Trash Can, Graphite (EC114GRPH)
- Global Industrial Trash Cans