Shop All Trash Cans
Global Industrial
Round Hands Free Trash Can, Silver, Stainless Steel
Mfr # 641592SS
Zoro # G008620368
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 27-9/16 in
- Width 12-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641592SS
- Zoro # G008620368
- UPC # 707022469760
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 27-9/16 in |
Width | 12-5/8 in |
Length | 12-5/8 in |
Details
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Hands Free Trash Can |
Finish | Brushed |
Description
This sleek receptacle is made of brushed stainless steel that's fingerprint-resistant, along with a lid that's equipped with a built-in automatic sensor, allowing users to dispose of trash virtually hands-free. The compact and upright design of the receptacle is perfect for use in commercial spaces, personal kitchens, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. Batteries not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hose Assembly (510259)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- MR. LONGARM Woodmates Deck Cleaning Tool (8689)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240456GY)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Green, Steel (237726GN)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641413BK)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Blue (261927BL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641313BK)
- BOARDWALK 28 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485202)
- Global Industrial Trash Cans