Shop All Trash Cans
Global Industrial
Round Green, Steel
Mfr # 237634GN
Zoro # G008591484
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Steel
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237634GN
- Zoro # G008591484
- UPC # 707022344852
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33 in |
Details
Container Shape | Round |
Color | Green |
Material | Steel |
Description
Galvanized steel see-through mesh model. 48-gal. capacity. ADA-compliant. Hot dipped galvanized finish for maximum wear resistance. Added vertical ribs for reinforcement. Design provides added safety in public areas. Overall Dimensions: 23-in. dia. x 33-in. H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BUCKET OF EASY GRIP BRUSHES (SG17370)
- CLOROX Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA (COX00031EA)
- PIG Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene (104PS)
- BROAN Wall Control, Off/Low/High Speed (VT4W)
- GLOBAL INDUSTRIAL Round Blue, Steel (237634BL)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641439GY)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237281BL)
- GLOBAL INDUSTRIAL Square Blue, Steel (641615WBL)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188)
- Global Industrial Trash Cans