Shop All Trash Cans
Global Industrial
Round Green, Plastic
Mfr # 240460GN
Zoro # G208610756
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240460GN
- Zoro # G208610756
- UPC # 707022357289
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 27-1/2 in |
Details
Container Shape | Round |
Color | Green |
Material | Plastic |
Description
These waste containers won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Built-in bag clinch secures trash liners around the receptacle rim. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- SPRAYWAY Fabric Cleaner, 20oz, 12PK (SW558)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz (00228)
- PROTEAM Backplate System Complete (103393)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240460BOR)
- GLOBAL INDUSTRIAL Round White, Plastic (240458WH)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641414BK)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240462GY)
- ALLPOINTS Recycle Vented Trash Can (136182)
- Global Industrial Trash Cans