Shop All Trash Cans
Global Industrial
Round Gray, Plastic
Mfr # 240460GY
Zoro # G708610751
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240460GY
- Zoro # G708610751
- UPC # 20027027507
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 27-1/2 in |
Details
Container Shape | Round |
Color | Gray |
Material | Plastic |
Description
HEAVY DUTY WASTE RECEPTACLES32 Gallon ContainerWaste container is made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Garbage can won't corrode, chip, crack or peel. This trash can nests when empty to save valuable storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Instant Carpet Spot Remover, 20oz (SW879-1)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- BLACK MAGIC Bleche-wite 32 Oz. Trigger Spray Tire Cleaner (120066)
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240460BOR)
- GLOBAL INDUSTRIAL Round Black, Plastic (240460BK)
- GLOBAL INDUSTRIAL Round Green, Plastic (240460GN)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (261902BL)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240464GY)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, Open Top, Plastic (FG261000GRAY)
- Global Industrial Trash Cans