Global Industrial

Round Gray, Plastic


original price: $52.95
5% off
new price: $50.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Shape Round
  • Material Plastic
  • Height 22-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 22-1/2 in

Details

Container Shape Round
Color Gray
Material Plastic

Description

  • Engineered Resin Material
  • Seamless Construction
  • Stackable w/ Lid, Nesting w/o Lid
  • Uses Lid Model 2001
  • NSF Certified
  • Capacity: 20 gal
  • Height: 221/2in
  • Diameter: 19-1/2
  • Color: Gray
  • Material: Plastic
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.