Shop All Safety and Security Mirrors
Global Industrial
Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle
Mfr # 670557
Zoro # G608620539
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Backing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670557
- Zoro # G608620539
- UPC # 707022464871
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Item | Convex Safety Mirror |
Mirror Shape | Round |
Backing Material | Glass |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This glass safety mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Acrylic, Quad (CCG4061284)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 36 Dia., 360° Viewing Angle (670540)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670549)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670548)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-26)
- Global Industrial Safety and Security Mirrors