Shop All Safety and Security Mirrors
Global Industrial
Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle
Mfr # 670554
Zoro # G008620504
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Backing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670554
- Zoro # G008620504
- UPC # 707022464840
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Mirror Shape | Round |
Backing Material | Glass |
Item | Convex Safety Mirror |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This glass safety mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- VESTIL Indoor Personnel Guidance Barrier, 6 ft. (WEB-P)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- GLOBAL INDUSTRIAL Round Acrylic Clip On Convex Mirror, Indoor, 7 Dia., 160° Viewing Angle (670562)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 18 Dia., 360° Viewing Angle (670538)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle (670550)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- Global Industrial Safety and Security Mirrors