Shop All Safety and Security Mirrors
Global Industrial
Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle
Mfr # 670553
Zoro # G308610540
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Backing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670553
- Zoro # G308610540
- UPC # 707022464833
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Mirror Shape | Round |
Item | Convex Safety Mirror |
Backing Material | Glass |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This glass safety mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Rectangular Flat Glass Convex Mirror, Indoor, 16x24 (670560)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- GLOBAL INDUSTRIAL Round Acrylic Clip On Convex Mirror, Indoor, 7 Dia., 160° Viewing Angle (670562)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- Global Industrial Safety and Security Mirrors