Shop All Trash Cans
Global Industrial
Round Bright Orange, Plastic
Mfr # 240464BOR
Zoro # G008610499
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 33-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240464BOR
- Zoro # G008610499
- UPC # 707022402279
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33-1/8 in |
Details
Container Shape | Round |
Color | Bright Orange |
Material | Plastic |
Description
Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ3)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- BRONCO 10 gal Round Trash Can, Blue (84101014)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- GLOBAL INDUSTRIAL Round Red, Plastic (240464RD)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (261902GY)
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- Global Industrial Trash Cans