Shop All Trash Cans
Global Industrial
Round Bright Orange, Plastic
Mfr # 240460BOR
Zoro # G108610757
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Plastic
- Height 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240460BOR
- Zoro # G108610757
- UPC # 707022402231
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 27-1/2 in |
Details
Container Shape | Round |
Color | Bright Orange |
Material | Plastic |
Description
Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Powder Silverware Presoak, 4 oz., PK35 (11U471)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 24 (CC206)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240460BL)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Black, Plastic (240460BK)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Silver, Steel (641313SS)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240456GY)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238241BN)
- RUBBERMAID 7 Gal. Beige Rectangular Fire-Resistant Trash Can (FG254300BEIG)
- Global Industrial Trash Cans