Shop All Trash Cans
Global Industrial
Round Blue, Steel
Mfr # 237634BL
Zoro # G308610441
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Material Steel
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237634BL
- Zoro # G308610441
- UPC # 96639910520
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33 in |
Details
Container Shape | Round |
Color | Blue |
Material | Steel |
Description
Galvanized steel see-through mesh model. 48-gal. capacity. ADA-compliant. Hot dipped galvanized finish for maximum wear resistance. Added vertical ribs for reinforcement. Design provides added safety in public areas. Overall Dimensions: 23-in. dia. x 33-in. H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-49)
- TRIMACO Carpet Film 3X200' 3Mil (63620)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- TOUGH GUY 48" Metal Handle, 1 in Dia, Black, Metal (96405)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Blue (240464BLB)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Gray, Steel (641313GY)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Flat Lid, 36 Gallon, Green (261924GN)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641598SS)
- GLOBAL INDUSTRIAL Square Blue, Steel (641615WBL)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237281BL)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- Global Industrial Trash Cans