Shop All Trash Cans
Global Industrial
Round Black, Steel
Mfr # 615154
Zoro # G608622403
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Black
- Material Steel
- Height 25-1/2 in
- Finish Powder coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 615154
- Zoro # G608622403
- UPC # 707022492119
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25-1/2 in |
Details
Container Shape | Round |
Color | Black |
Material | Steel |
Finish | Powder coat |
Description
Slim, sleek, and compact, the Global Industrial; Steel Ashtray Trash Can is perfect for a variety locations outside and around your facility. The steel-made and dual-purpose receptacle is built with two disposal points, keeping discarded ash and waste separated and easy-to-empty. The trash can features a removable liner and ashtray top that is also removable. Powder coat steel finish and contemporary design compliments any surrounding dcor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 30 gal. Can Liners, 2-Ply, 250PK (GJO02149)
- TOUGH GUY 5 7/8 in Sweep Face Lobby Broom, Synthetic, Black (1VAC2)
- DUMOND Smart ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon (0996)
- QUICKIE Wipeout Twist Mop (72036M4)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Yellow (240464YLB)
- GLOBAL INDUSTRIAL Round Blue, Steel (237634BL)
- GLOBAL INDUSTRIAL Round Green, Plastic (240460GN)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (641423SS)
- GLOBAL INDUSTRIAL Square Metal Trash Can, Silver, Stainless Steel (641268)
- GLOBAL INDUSTRIAL Square Blue, Steel (641615WBL)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Landmark Base - (FG3975L2SBLE)
- Global Industrial Trash Cans