Shop All Safety and Security Mirrors
Global Industrial
Round Acrylic Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle
Mfr # 670547
Zoro # G608620492
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Backing Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670547
- Zoro # G608620492
- UPC # 707022464772
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Mirror Shape | Round |
Item | Convex Safety Mirror |
Backing Material | Acrylic |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- BRADY Caution Sign, 10in. H x 14in. W, Aluminum, Width: 14" (131959)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle (670550)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- GLOBAL INDUSTRIAL Rectangular Flat Glass Convex Mirror, Indoor, 16x24 (670560)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- Global Industrial Safety and Security Mirrors