Shop All Roof Ventilator Accessories
Global Industrial
Roof Axial Exhaust Fan, 2400 CFM, 115V
Mfr # 604139
Zoro # G511938325
product price: $814.39
/ea
Free Shipping & Returns
$814.39
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
- Brand Global Industrial
- MFR # 604139
- Zoro # G511938325
- UPC # 707022491631
- Country of Origin China
- Category Roof Ventilator Accessories
Description
Cost-effective choice for general venting. Weather-resistant aluminum housing. Permanently-lubricated, ball bearing motor. Global Industrial™ Roof Axial Exhaust Fan with 2400 CFM helps bring in fresh air to your industrial space. This Roof Axial Downblast exhaust fan is suitable for roof or wall installations in most commercial ventilation applications. They are the perfect choice for areas that have little or no duct work. Typical applications include: general ventilation and exhaust, mechanical room exhaust, and warehouse exhaust. Roof axial unit is totally enclosed, permanently lubricated, ball bearing motor provides reliable operation. Not designed for exhausting smoke or grease. Aluminum housing for weather resistant durability. Aluminum fans blades are riveted to a steel hug. Built-in bird screen protects the discharge.
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
- ALL-FILTERS 18 x 36x 1 Washable Electrostatic Furnace Air Filter (18361.E)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 500 CFM, 115V (604136)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 1160 CFM, 115V (604138)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 830 CFM, 115V (604137)
- EMPIRE VENTILATION Ventilator, Turbine (TV20G)
- SOLER & PALAU Roof Curb, Galv, 12", High, WDT, 26-1/2" sq. (92612221)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN69)
- Global Industrial Roof Ventilator Accessories