Shop All Roof Ventilator Accessories
Global Industrial
Roof Axial Exhaust Fan, 1160 CFM, 115V
Mfr # 604138
Zoro # G411938302
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in
- Width 27-5/16 in
- Height 12-5/8 in
- Construction Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 604138
- Zoro # G411938302
- UPC # 707022491624
- Country of Origin China
- Category Roof Ventilator Accessories
Dimensions
Length | 21 in |
Width | 27-5/16 in |
Height | 12-5/8 in |
Details
Construction Material | Aluminum |
Description
Cost-effective choice for general venting. Weather-resistant aluminum housing. Permanently-lubricated, ball bearing motor. The Global Industrial™ Roof Axial Downblast Exhaust Fan with 1160 CFM helps bring in fresh air to your industrial space. This Roof Axial Downblast Exhaust Fan is suitable for roof or wall installations in most commercial ventilation applications. They are the perfect choice for areas prone to stale air and have little or no duct work to bring in fresh air. Typical applications include: general ventilation and exhaust, mechanical room exhaust, and warehouse exhaust. Roof axial unit is totally enclosed, permanently lubricated, ball bearing motor provides reliable operation. Not designed for exhausting smoke or grease. Aluminum housing for weather resistant durability. Aluminum fans blades are riveted to a steel hug. Built-in bird screen protects the discharge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Replacement Cord, 16/3,120V, 5ft. (28200)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- TACO Zvc-404 Four Zone Switching (ZVC-404)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 830 CFM, 115V (604137)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 500 CFM, 115V (604136)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 2400 CFM, 115V (604139)
- DAYTON 26" Sq Steel Wall Fan Bracket (56JN61)
- EMPIRE VENTILATION 4" Turbine Ventilator (TV04G)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON 22" Sq Steel Wall Fan Bracket (56JN60)
- Global Industrial Roof Ventilator Accessories