Shop All Tool Chests & Cabinets
Global Industrial
Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black
Mfr # 535654
Zoro # G311892636
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 535654
- Zoro # G311892636
- UPC # 707022402668
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Description
High-security lock with 2 keys secures all 13 drawers. Durable powder coat black finish ensure longevity. Snap-in ball bearing slides for smooth operation under heavy loads. Take your mobile workstations to the next level with the Global Industrial Roller Tool Cabinet. The cabinet is equipped with raised edges on three sides to retain contents and snap-in ball bearing slides for easy operation under heavy loads. Its heavy-gauge steel body construction ensures years of use, while its screwdriver tray and storage areas make for easy organization. The aluminum drawer pull-handles provide fast access to tools, while the foam liners prevent wear. The cabinet also comes with a heavy-duty tubular side handle for easy steering. Measurements: 42-3/8in W x 18in D x 38-5/8in H. 6in x 2in Roller bearing casters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (80220G)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- GLOBAL INDUSTRIAL Roller Cabinet, 5 Drawer, Black, Steel, 18-1/8 in D x 37-13/16 in H (535362)
- GLOBAL INDUSTRIAL Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H (534155)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H (CMST34162BK)
- Global Industrial Tool Chests & Cabinets