Shop All Tool Chests & Cabinets
Global Industrial
Roller Cabinet, 5 Drawer, Red, Steel, 18-1/8 in D x 37-13/16 in H
Mfr # 535361
Zoro # G208591789
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Overall Width 26-3/8 in
- Material Steel
- Depth 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 535361
- Zoro # G208591789
- UPC # 707022381307
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 26-3/8 in |
Depth | 18-1/8 in |
Height | 37-13/16 in |
Details
Item | Roller Cabinet |
Number of Drawers | 5 |
Color | Red |
Material | Steel |
Bin Cabinet Style | Bottom |
Description
Heavy gauge steel body. Durable powder coat red finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 5 x 2 Roller bearing casters 2 rigid, 2 swivel with brakes. Foam drawer liners. Top drawer 22-43/64W x 14-61/64D x 2-61/64H 55 Lb. capacity. Drawers below 22-43/64W x 14-61/64D x 6-1/16H 66 Lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jmd18-021 Chuck Arbor (JMD18-021)
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 21/64 (44921)
- X1 TOOLS 18 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1040x1)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- GLOBAL INDUSTRIAL Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H (534155)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black (535654)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- Global Industrial Tool Chests & Cabinets