Shop All Ice Melt
Global Industrial
Rock Salt 50 Lb Bag, Pallet of 50 Bags, FREE Universal Spreader 100 Lb Cap.
Mfr # 246706
Zoro # G311970358
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 246706
- Zoro # G311970358
- UPC # 707022036658
- Country of Origin Multiple
- Category Ice Melt
Description
Global Universal Spreader 100 Lb. Capacity + 1 Pallet 50 - 50 Lb. Bags of Rock Salt. This universal spreader design accommodates and evenly dispenses multiple outdoor materials including ice melt, seed, fertilizer, salt, and more. The spreader features an enclosed gearbox, commercial grade alloy gears, and an integrated grease fitting that ensure equipment protection against harsh outdoor conditions for maintenance ease. Large capacity hopper with screen supports up to 100 lbs. of spreading material while preventing unit jamming. 13in pneumatic tires improve spreader mobility and traction through dirt, snow, and ice. The 3-flap adjustable deflector is designed to control spread patterns, while the rear deflector provides operator protection. Comfort grip handle with flow regulator allows you to easily adjust the spread radius from 3ft to 30ft. Includes a plastic cover that ensures material protection against rain, wind, snow, and other conditions. Features a welded steel frame for reinforced strength and durability. Assembles easily. 1 Year Limited Warranty. Color finish is Blue. Dimensions are 40inL x 27inW x 32inH. **Spreader includes a 50 bag pallet of rock salt designed to prevent snow and ice accumulation; concrete safe.**.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Connector Evaporative (25 155 60-S)
- MTD Slide Shoe (790-00091-0691)
- A.R. NORTH AMERICA Quick Connect Nozzle, 040, PK5 (NZQC5P-040)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- GLOBAL INDUSTRIAL Commercial Rock Salt Crystals 50 Lbs/Bag, 50 Bags/Pallet (246714)
- GLOBAL INDUSTRIAL Ice Melt Residue Cleaner, 1 Gallon Bottle (670291)
- SNOW JOE 40 lb Bag Eco Clean Ice Melt, Melts Down to -20 Degrees, Green (MELT40ECO)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- DUPONT 10 oz Snow & Ice Non-Stick Spray (DU4960)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- NORTHERN SALT North Pro Paw Ice Melt Salt Pet Kid Safe 25 lb Bag (NS NP Paw 25 lb Bag)
- Global Industrial Ice Melt