Shop All Workbench Accessories
Global Industrial
Riser - 72W x 10-1/2D x 12H-Gray
Mfr # 254744
Zoro # G209146506
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 10-1/2 in
- Height 12 in
- Material Steel
- Type Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 254744
- Zoro # G209146506
- UPC # 707022075473
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 10-1/2 in |
Height | 12 in |
Details
Material | Steel |
Type | Riser |
Color | Gray |
Description
Standard Riser
- Dimensions: 72Wx10-1/2Dx12H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 5 (D4846BB4A1)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- Global Industrial Workbench Components