Shop All Workbench Accessories
Global Industrial
Riser 72W x 10-1/2D x 12'H-Black
Mfr # 254744BK
Zoro # G409146368
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 10-1/2 in
- Height 12 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254744BK
- Zoro # G409146368
- UPC # 707022310499
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 10-1/2 in |
Height | 12 in |
Details
Material | Steel |
Color | Black |
Type | Riser |
Description
Standard Riser
- Dimensions: 72Wx10-1/2Dx12H.
- Construction: Steel.
- Color Finish.: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 5 15/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40462)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- Global Industrial Workbench Accessories