Shop All Workbench Accessories
Global Industrial
Riser - 60W x 10-1/2D x 12H-Gray
Mfr # 254742
Zoro # G409146528
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 10-1/2 in
- Height 12 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254742
- Zoro # G409146528
- UPC # 707022075466
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 10-1/2 in |
Height | 12 in |
Details
Material | Steel |
Color | Gray |
Type | Riser |
Description
Standard Riser
- Dimensions: 60Wx10-1/2Dx12H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- FLEMING SUPPLY Fleming Supply Double Door Safe with Drop Slot (658277ACV)
- GLOBAL INDUSTRIAL Bin Rail for Workbench, 48W, Blue (606941)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 12H (606958GY)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- Global Industrial Workbench Components