Shop All Bollards
Global Industrial
Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow
Mfr # 670523YL
Zoro # G908825696
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 56 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670523YL
- Zoro # G908825696
- UPC # 707022462709
- Country of Origin China
- Category Bollards
Dimensions
Height | 56 in |
Details
Color | Yellow |
Material | Polyethylene |
Item | Ribbed Bollard Sleeve |
Description
Protects bollards against scrapes and scuffs.The Global Industrial Ribbed Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a ribbed style for a rugged appearance that fits over existing bollards like a second skin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless Steel, 1/2"x3-3/8" (AZ50-338-SS)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots for Underground (652900G)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 53H, Yellow (670590)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- Global Industrial Warehouse Safety Guards & Protectors