Shop All Wall Mounted Retractable Barriers
Global Industrial
Retractable Belt Barrier, 40 Stainless Steel Post, 7-1/2' Red Belt, Qty 2
Mfr # 708413RD
Zoro # G108619910
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708413RD
- Zoro # G108619910
- UPC # 707022410083
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 40 in |
Details
Item | Retractable Belt Barrier |
Description
Global Industrial, retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. These crowd control stanchions feature a belt brake for added safety and a torque spring mechanism for smooth and silent belt retraction. The belt head includes 4-way connectivity with universal connection splines. The retractable red belt is constructed from 7-1/2 L x 2W herringbone weave, nylon material that will last the life of the post. Each unit features a 14 diameter, 16 lb weighted base for stability and rubber floor protectors for maximum protection to show room or facility floors. Stainless steel post measures 40H overall with 2-1/2 diameter. Red Belt. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Double Lanyard (L012BA00)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (42-874)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Black Belt (708416BK)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Black/Yellow Belt (708417YB)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt (708418YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2' Black/Yellow Belt, Qty 2 (708414YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 10' Black Belt (708415BK)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/30' Black/Yellow Belt (708412YB)
- BANNER STAKES Retrctble Belt Barrier, Suction Cup, Blk (MH5100)
- Global Industrial Crowd Control